Conduit Fitting Connector, 3/4 in, Compression, Nylon, Gray

  • Mfr # PS0759NGY

  • Zoro # G009582801


product price:  $30.49
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS0759NGY
Zoro #
G009582801
UPC #
783585339153
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Nylon
Color
Gray

Description

Multi-Position Gray Nylon, Neoprene Sealing Ring Material, Flexible Non Metallic Liquid Tight Conduit 3/4 in. Polytuff. Swivellok Hubbell quality is the superior operation, reliable performance and dependable service which distinguish Hubbell products from others. A suitable product for your home improvement and everyday needs.Nylon compression nut has a tapered dome to tighten ferrule onto conduitNeoprene O-ring provides liquid tight sealNon integral ferrule provides conduit seal and pullout protectionSwivelLok multi-position liquid tight fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.