This item is Discontinued.

Hubbell Wiring Device-Kellems Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 12 AWG, White Reel Color, 35 ft Length HBLI35123

This item is Discontinued.

Hubbell Wiring Device-Kellems

Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 12 AWG, White Reel Color, 35 ft Length (Discontinued)

Mfr # HBLI35123
Zoro # G2479098
Country of Origin China
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLI35123
Zoro #
G2479098
UPC #
-
Country of Origin
China
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
Slip Ring Rating
20A @ 600V
Cord Included
Yes
Standards
UL Type 1
Includes
Guide Arm
Retractable Cord Ending
Flying Lead
Voltage
250V AC
Reel Capacity
35 ft of 12/3
Reel Material
Aluminum
Reel Mounting
Bench, Ceiling, Wall
Feeder Cord Ending
Flying Lead
Trade Designation
SJO
Location
Indoor
Number of Conductors
3
Plug Style
No Plug
Retractable Cord Ending NEMA Configuration
Bare Wire
UL Enclosure Rating
Type 1
NEMA Enclosure Rating
1
Maximum Current
20 A
Feeder Cord Ending NEMA Configuration
Bare Wire
Temperature Rating
-20 Degrees to 120 Degrees F

Dimensions

Retractable Cord Length
35 ft
Wire Size
12 AWG
Overall Height
16 13/16 in
Overall Width
14 5/8 in
Overall Depth
16 5/8 in
Feeder Cord Length
5 ft

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 35 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.