Shop HUBBELL WIRING DEVICE-KELLEMS

Cord Reel With Hand Lamp, Spring Retracted, No Receptacle, 16 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45163LED
  • Zoro # G2479597

product price: 
$
947.70
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
0
Retractable Cord Ending Configuration
No Receptacle
Wire Size
16 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLI45163LED
Zoro #
G2479597
UPC #
-
Country of Origin
Mexico
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
No Receptacle
Reel Color
White
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
10A
Standards
UL 355, CSA 22.2 No. 308
Lamp Watts
8 W
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Hand Lamp Mounting
Hook
Reel Material
Aluminum
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
LED Lamp
Slip Ring Rating
10A @ 600V
Voltage
125V AC
Reel Capacity
45 ft of 16/3 Cord
Number of Conductors
3
Trade Designation
SJO
UPC
783586000000
Voltage Rating
125 VAC
Series
inREACH
Number Of Wires
3-Wire
Retractable Cord Ending NEMA Configuration
No Receptacle
Maximum Current
10 A
Lamp Wattage
8 W

Dimensions

Retractable Cord Length
45 ft
Wire Size
16 AWG
Overall Height
14 1/2 in
Overall Depth
9 5/8 in
Overall Width
13 in
Feeder Cord Length
5 ft

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp, Lamp Watts 8 W, Voltage 125V AC, Retractable Cord Length 45 ft, Wire Size 16 AWG, Max. Amps 10 A, Cord Color Black, Trade Designation SJO, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color White, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.