This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connectors, 45 Degree Male, .19-.25", 1/2", Aluminum VHC1021

This item is Discontinued.

Hubbell Wiring Device-Kellems

Kellems Wire Management, Cord Connectors, 45 Degree Male, .19-.25", 1/2", Aluminum (Discontinued)

Mfr # VHC1021
Zoro # G300618469
UPC # 783585202211
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHC1021
Zoro #
G300618469
UPC #
783585202211
Country of Origin
United States

Dimensions

Knockout Size
0.86 to 0.91 in
Hub Size
1/2
Cord Dia. Range
0.19-0.25 in (4.7- 6.3 mm)
Display Size
1/2 NPT

Details

Style - Connector
45 Degree Male
Cable Opening Max.
1/4 in
Standards
UL 514B, CSA Certified
Material
Aluminum
Cable Opening Min.
0.19 in
Color
Red
Type
45 Degree Male
Item
Cord Connectors
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Standard
UL Listed
Application
45 Degree Male- Form 2
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
25
Color Code
Red
Series
Standard Duty
Number Of Conductors
Single
Nema Rating
NEMA Type 4, 4X, 12 and 13
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.19-0.25 in (4.7- 6.3 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Hubbell Wiring Device Kellems, Cord Connectors, 45 Degree Male,.19-.25", 1/2", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.