This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum VHC1035

This item is Discontinued.

Hubbell Wiring Device-Kellems

Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (Discontinued)

Mfr # VHC1035
Zoro # G700618502
UPC # 783585202358
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHC1035
Zoro #
G700618502
UPC #
783585202358
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Hub Size
3/4
Cord Dia. Range
0.38- 0.5 in (9.7- 12.7 mm)
Display Size
3/4 NPT

Details

Style - Connector
45 Degree Male
Standards
UL 514B, CSA Certified
Item
Cord Connectors
Color
Blue
Cable Opening Max.
1/2 in
Type
45 Degree Male
Material
Aluminum
Cable Opening Min.
0.38 in
Carton Quantity
15
Nema Rating
NEMA Type 4, 4X, 12 and 13
Series
Standard Duty
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Color Code
Blue
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
45 Degree Male- Form 3
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
Conductor Range
0.38- 0.5 in (9.7- 12.7 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,45 Degree Male, .38-.50", 3/4", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.