This item is Discontinued.

This item is Discontinued.
Kellems Wire Management, Cord Connectors, 45 Degree Male, .63-.75", 1", Aluminum (Discontinued)
Mfr #
VHC1041
Zoro #
G700618526
UPC # 783585202419
Country of Origin United States
Category Cable Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHC1041
- Zoro #
- G700618526
- UPC #
- 783585202419
- Country of Origin
- United States
Dimensions
- Knockout Size
- 1.36 to 1.41 in
- Display Size
- 1 NPT
- Hub Size
- 1
- Cord Dia. Range
- 0.63- 0.75 in (15.9- 19.0 mm)
Description
Hubbell Wiring Device Kellems, Cord Connectors, 45 Degree Male,.63-.75", 1", Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.