
Deluxe Cord Grip, 90°, 1/2 in NPT, Nylon Body, Stainless Steel Grip
Mfr # 074011346
Zoro # G000490211
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1/2 in NPT
Body Style
90°
Material - Body
Nylon
Material - Grip
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
074011346
Zoro #
G000490211
UPC #
783585331171
Country of Origin
United States
Dimensions
Thread Size
1/2 in NPT
Cable Diameter
0.25 in - 0.375 in
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
90°
Material - Body
Nylon
Material - Grip
Stainless Steel
Standards
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Style
For Insulated Cables
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Application
90 Degree Male- Form 2
Number Of Conductors
Single
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Non-Metallic.25-.37", 1/2" with Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.