This item is Discontinued.

Hubbell Wiring Device-Kellems Disconnect Switch, Fusible, Three Phase, NEMA 4X, Stainless Steel HBLDS6SSVFD

This item is Discontinued.

Hubbell Wiring Device-Kellems

Disconnect Switch, Fusible, Three Phase, NEMA 4X, Stainless Steel (Discontinued)

Mfr # HBLDS6SSVFD
Zoro # G300701260
UPC # 783585372730
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLDS6SSVFD
Zoro #
G300701260
UPC #
783585372730
Country of Origin
United States
Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
60 A
Phase
Three
Enclosure Type
NEMA 4X
Voltage
600 V
Housing Material
Stainless Steel
Standards
UL Listed
Application
Labelless
Dielectric Strength
Withstands 3000V AC minimum
Style
Heavy Duty
Mounting Method
Feet are fixed
Series
Non-Fused
Industry Standard(s)
UL Listed
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current & voltage Electrical - Dielectric Voltage - Withstands 3000V AC minimum Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V0 Classification Environmental - Operating Temperature - Max Continuous 75°C,Min Continuous -40°C w/o impact Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - Stainless Steel - Feet are fixed Mechanical - Product Identification - Identification and ratings are part of external label Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions

Dimensions

Width
7.3 in
Height
5.39 in
Length
11.63 in
Dimensions
11.63 in x 7.3 in x 5.39 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.