This item is Discontinued.

This item is Discontinued.
Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V AC, Screw Terminals, NEMA 4XEnclosure (Discontinued)
Mfr #
HBLDS6VFD
Zoro #
G300701246
UPC # 783585372716
Country of Origin Poland
Category Safety Disconnect Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLDS6VFD
- Zoro #
- G300701246
- UPC #
- 783585372716
- Country of Origin
- Poland
- Current Rating
- 60 A
- Enclosure Type
- Type 4X, IP69k
- Application
- Labelless
- Amperage Rating
- 60 A
- Dielectric Strength
- Withstands 3000V AC minimum
- Series
- Non-Fused
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Mounting Method
- External fully adjustable feet
- Industry Standard(s)
- UL Listed
- Current / Amperage Rating
- 60 A
- Type
- Disconnect Switches
- Style
- Heavy Duty
- Performance
Dimensions
- Height
- 5.94 in
- Width
- 7.75 in
- Length
- 11 in
- Dimensions
- 11 in x 7.75 in x 5.94 in
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.