Shop HUBBELL WIRING DEVICE-KELLEMS

Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 30A 120/277V AC, Back and Side Wired Toggle

  • Mfr # HBL3032PL
  • Zoro # G800701715

product price: 
$
69.99
/ea

Key Features

Switch Type
Pilot Double Pole
Color
Red
Length
4.06 in
Height
1.86 in
Voltage
120V AC, 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL3032PL
Zoro #
G800701715
UPC #
783585434605
Country of Origin
China
Switch Type
Pilot Double Pole
Color
Red
Voltage
120V AC, 277V AC
Type
Toggle
Style
Double Pole
Number Of Poles
Double Pole
Current Rating
30 A
Amperage
30 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Voltage Rating
120-277 VAC
Connectivity
Back and Side Wired
Application
Back and Side Wired
Carton Quantity
10
Series
Extra Heavy Duty
Temp. Rise
30°C maximum at rated current
Indicator
Light On with Load On
Overload
Minimum 4.8 times rated current for 100 cycles
Toggle Color
Red
Switch Grade
Industrial
Listing and Certifications
UL Listed and CSA Certified
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Switch Handle Positions
2
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Product Type
Toggle-switches
Wiring Style
Back and Side Wired
Nylon Wall Plate
NP1R
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
30A
Current / Amperage Rating
30 A
Industry Standard(s)
UL Listed
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 30A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Amperage Rating
30 A
Voltage Rating Description
120-277 VAC
Temperature Rise - Max.
30°C maximum at rated current

Dimensions

Length
4.06 in
Height
1.86 in
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.86 in
Wire Size
#14 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, PilotLighted Extra Heavy Duty Industrial Grade, Toggle Switches, GeneralPurpose AC, Double Pole, 30A 120/277V AC, Back and Side Wired, Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.