- MFR #
- HBL8200LA
- Zoro #
- G700622592
- UPC #
- 783585147277
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Grounded
- Housing Color
- Light Almond
- Mount Type
- Flush
- IP Rating
- IP20
- Standards
- CSA Certified, NEMA WD-6, UL Listed
- Resistance Properties
- Impact Resistant
- Flange Type
- Non-Flanged
- Type
- Receptacle
- Color
- Light Almond
- Application
- Extra Heavy Duty Hospital Grade
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Amperage
- 15 A
- Brand
- Hubbell Wiring Device-Kellems
- Nema Rating
- 5-15R
- Mounting Hardware Material
- Screw Mounting
- Style
- thermoplastic polyester face
- Material
- Thermoplastic
- Connectivity
- Back and Side Wired Screw Terminals
- Dielectric Strength
- Withstands 2,000V minimum
- Environmental Rating
- Indoor Dry Unless Protected By Additional Means
- Carton Quantity
- 10
- Maximum Horsepower
- 0.5
- Series
- Hospital Grade
- Wattage
- 1875 W
- Number Of Wires
- 3-Wire
- Mounting Screw Material
- Stainless Steel
- Flammability
- UL 94 V0 and UL 94-5 VA., UL 94 V-0
- Rating
- 15A, 125V
- Poles and Wires
- 2 Pole, 3-Wire Grounding
- Horsepower
- 0.5
- Certification
- UL Listed, File E2186, Guide RTRT Fed Spec WC596G, Hospital Grade Meets NEMA WD-1 Heavy Duty and WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 where applicable
- Receptacle Style
- Duplex
- Device Color
- Light Almond
- Receptacle Grade
- Hospital Grade
- Base Material
- Reinforced PET
- Operating Temperatures
- Maximum continuous 75°C; minimum -40°C (w/o impact)
- Other Available Colors
- Ivory, Gray, Red, White, Light Almond
- Terminal Accommodation
- #14-#10 AWG copper stranded or solid conductor only
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Auto Ground Clip Material
- Stainless Steel
- Dielectric Voltage
- Withstands 2,000V minimum
- Face Style
- Finder Groove
- Terminal Identification
- Terminals identified in accordance with UL 498 and CSA
- Ground Screw Material
- #10-32 Silicon Bronze (Green)
- Terminal Screw Material
- #10-32 Silicon Bronze (Ni plate if neutral)
- Product Type
- Flush-receptacles
- Current Interrupting
- Certified for current interrupting at full rated current
- Face Shape
- Traditional
- Enhancement
- Illuminated Face
- Power Contacts Material
- .037" (.9) Brass - Ni Plated
- Mounting Strap Material
- .050" (1.3) Brass-Ni Plated
- Top Material
- Impact Modified PBT
- Standard
- NEMA
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - UL 94 V-0
Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Industry Standard(s)
- CSA Certified, C22.2, No. 42 File 285
Fed. Spec. W-C-596
NEMA® WD-6 Compliant
UL Listed to UL498 File No. E2186
- Horsepower - Maximum
- 0.5
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Material - Mounting Hardware
- Screw Mounting