Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5652
  • Zoro # G700622486

product price: 
$
21.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5652
Zoro #
G700622486
UPC #
783585435367
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Flange Type
Non-Flanged
Color
Brown
Type
Standard Duplex
Style
Finder Groove Face
Series
Extra Heavy Duty
Application
Extra Heavy Duty
Connectivity
Side Wired Only
Mounting Hardware Material
Screw Mounting
Carton Quantity
10
Weight
0.25 lb
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
UPC
783585000000
Maximum Horsepower
1.5
Number Of Wires
3-Wire
Wattage
3750 W
Nema Rating
6-15R
Amperage
15 A
Current Interrupting
Certified for current interrupting at full rated current
Mounting Screw Material
Steel-Zinc Plated
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Face Style
Finder Groove
Power Contacts Material
.037" (.9) Phosphor Bronze
Poles and Wires
2 Pole, 3-Wire Grounding
Top Material
Nylon
Receptacle Grade
Compact Spec Grade
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Device Color
Brown
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Other Available Colors
Brown, Ivory
Receptacle Style
Duplex
Auto Ground Clip Material
Stainless Steel
Horsepower
1.5
Base Material
Reinforced PET
Mounting Strap Material
.050" (1.3) Brass
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Dielectric Voltage
Withstands 2,000V minimum
Standard
NEMA
Rating
15A, 250V
Product Type
Flush-receptacles
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Face Shape
Traditional
Flammability
Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., UL 94 V-2 or better
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 or better Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1.5
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Width
1.33 in
Height
1.05 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 250V,6-15R,Black, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products