- MFR #
- HBL5652I
- Zoro #
- G000622520
- UPC #
- 783585435381
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 6-15R
- Current Rating
- 15 A
- Voltage Rating
- 250V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Grounding
- Grounded
- Housing Color
- Ivory
- Mount Type
- Flush
- Standards
- C22.2, CSA, No. 42, UL Listed
- Flange Type
- Non-Flanged
- Color
- Ivory
- Nema Rating
- 6-15R
- Brand
- Hubbell Wiring Device-Kellems
- Mounting Hardware Material
- Screw Mounting
- UPC
- 783585000000
- Wattage
- 3750 W
- Environmental Rating
- Indoor Dry Unless Protected By Additional Means
- Material
- Nylon
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Weight
- 0.2 lb
- Amperage
- 15 A
- Application
- Extra Heavy Duty
- Maximum Horsepower
- 1.5
- Number Of Wires
- 3-Wire
- Carton Quantity
- 10
- Connectivity
- Side Wired Only
- Dielectric Strength
- Withstands 2,000V minimum
- Receptacle Grade
- Compact Spec Grade
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Face Shape
- Traditional
- Receptacle Style
- Duplex
- Other Available Colors
- Brown, Ivory
- Mounting Screw Material
- Steel-Zinc Plated
- Product Type
- flush-receptacles
- Face Style
- Finder Groove
- Standard
- NEMA
- Top Material
- Nylon
- Base Material
- Reinforced PET
- Mounting Strap Material
- .050" (1.3) Brass
- Operating Temperatures
- Maximum continuous 75°C, minimum -40°C (w/o impact).
- Current Interrupting
- Certified for current interrupting at full rated current.
- Power Contacts Material
- .037" (.9) Phosphor Bronze
- Rating
- 15A, 250V
- Flammability
- Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
- Dielectric Voltage
- Withstands 2,000V minimum.
- Ground Screw Material
- #8-32 Brass, Multiple Drive (Green)
- Poles and Wires
- 2 Pole, 3-Wire Grounding
- Horsepower
- 1.5
- Terminal Screw Material
- #8-32 Brass /Ni plated for neutral
- Certification
- UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
- Terminal Identification
- Terminals identified in accordance with UL498 (Brass, White, Green).
- Auto Ground Clip Material
- Stainless Steel
- Terminal Accommodation
- #14-#10 AWG copper stranded or solid conductor only.
- Horsepower - Maximum
- 1.5
- Material - Mounting Hardware
- Screw Mounting
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - UL 94 V-2 or better
Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Industry Standard(s)
- Certified to CSA 22.2, No. 42 File 285
Guide RTRT Fed Spec WC596G
NEMA® WD-6 Compliant
UL Listed to UL498 File No. E2186