This item is Discontinued.

Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL5262GYSA

This item is Discontinued.

Hubbell Wiring Device-Kellems

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

Mfr # HBL5262GYSA
Zoro # G400622533
UPC # 783585060118
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5262GYSA
Zoro #
G400622533
UPC #
783585060118
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified to Specification C22.2 No. 42, UL Listed File E2186
Flange Type
Non-Flanged
Material
Composite
Type
Duplex
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Mounting Hardware Material
Mounting Screws
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Response Time
5
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Amperage
15 A
Indicator Type
LED and Audible Alarm
Series
Specification Grade
Connectivity
Terminal Screws
Application
Decorator Duplex with Light and Alarm
Outlet
Straight Blade
Frequency
60 Hz
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Device Base
Nylon
Clamping Plate
.031" (.8) Brass
Device Top
Nylon
Auto Ground Clip
Stainless Steel
LED
Red
Contact Design
Tandem Modified Bypass
ANSI/IEEE
C62.41 (IEEE 587)
Certifications
UL Listed File E2186
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Grounding Screw
Steel (Green)
Mounting Screws
Steel, Zinc-Plated
Receptacle Style
Duplex
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
CSA Certified
To Specification C22.2 No. 42
Product Type
tvss-receptacles
Terminal Screws
#8-32 Brass
Receptacle Grade
Standard
Power Contact
.031" (.8) Brass
Poles and Wires
2 Pole, 3 Wire
Material - Mounting Hardware
Mounting Screws
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Indicator(s) Type
LED and Audible Alarm
Frequency Rating
60 Hz

Description

Hubbell Wiring Device Kellems, TVSS Duplex Receptacle with Light andAlarm, 15A 125V, 5-15R, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.