KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fitting, Above Floor

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2478341| Mfr #: SS309B

$15.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Above Floor Fitting
Shape: Rectangular
For Use With: Mount On Floor Box or Floor Deck/Duct Systems
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2478341 Mfr #: SS309B
Item: Above Floor FittingShape: Rectangular
For Use With: Mount On Floor Box or Floor Deck/Duct SystemsMaterial: Aluminum
Number of Gangs: 1Country of Origin (subject to change): United States

Description

Above Floor Fitting, Number of Gangs 1, Shape Rectangular, Material Aluminum, For Use With Mount On Floor Box or Floor Deck/Duct Systems

Reviews