This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Inlet, Non-NEMA, 30 A, 250/600V AC, Three Phase, 3 Pole, Surface Mount, Silver HBL21447

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Inlet, Non-NEMA, 30 A, 250/600V AC, Three Phase, 3 Pole, Surface Mount, Silver (Discontinued)

Mfr # HBL21447
Zoro # G000701805
UPC # 783585017587
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL21447
Zoro #
G000701805
UPC #
783585017587
Country of Origin
United States
Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Mount Type
Surface
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant
Wiring Style
Standard
IP Rating
IP30
Special Features
Molded In or Stamped On
Material
zinc plated Steel
Application
Extra Heavy Duty Industrial
Operating Temp.
Maximum Continuous 75A Deg C; Minimum -40A Deg C (w/o impact)
Flammability
UL 94 V0 for Receptacles and Inlets.HB or better for Plugs and Connectors
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Lock Type
Hubbellock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage Rating
30 A
Industry Standard(s)
Certified to CSA Standard Listed to UL Standard
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 for Receptacles and Inlets.HB or better for Plugs and Connectors Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Insulation
Insulated Body

Dimensions

Wire Size
#10 AWG - #6 AWG solid or stranded copper wire only.
Length
5.94 in
Dimensions
5.94 in x 3.25 in x 5.09 in
Width
3.25 in
Display Size
Standard Sized Product
Height
5.09 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Inlet, 30A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA,Screw Terminal, Cast Aluminum, Angled Surface Mounted Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.