This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Receptacle, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Flush Mount, White HBL4785C

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Receptacle, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Flush Mount, White (Discontinued)

Mfr # HBL4785C
Zoro # G600702103
UPC # 783585172101
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4785C
Zoro #
G600702103
UPC #
783585172101
Country of Origin
United States
Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Wiring Style
Standard
IP Rating
IP20
Special Features
Molded In or Stamped On
Material
Nickel-plated Brass Round head screws
Flange Material
.025" Stainless Steel
Application
Insulgrip
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Spring Material
Brass
Operating Temp.
Maximum Continuous 75 C Minimum -40 C (w/o impact)
Lock Type
Twist-lock
Amperage Rating
15 A
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Industry Standard(s)
Certified to CSA C22.2 No.42 Fed. Spec. W-C-596 Listed to UL 498

Dimensions

Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Display Size
Standard Sized Product
Dimensions
2.56 in x 2.56 in x 1.71 in
Height
1.71 in
Width
2.56 in
Length
2.56 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, ScrewTerminal, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.