Floor Box Carpet Flange, Polycarbonate

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1930415| Mfr #: S3079

$16.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor Box Carpet FlangeMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930415 Mfr #: S3079
Number of Gangs: 1Item: Floor Box Carpet Flange
Material: polycarbonateOpening Size: 5-1/4"
Shape: RoundFor Use With: SA Series Round Service Covers
Country of Origin (subject to change): United States

Description

Floor Box Carpet Flange, Number of Gangs 1, Shape Round, Opening Size 5-1/4 In., Material Polycarbonate, For Use With SA Series Round Service Covers

Reviews