CAD
Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Box Cover, 1 Gang, Brass, Flush Cover Type
- Mfr # S3182
- Zoro # G0495144
CAD Available
product price:Â
$
92.34
/ea
Key Features
CAD Drawing
Number of Gangs
1
For Box Shape
Round
Cover Type
Flush
Overall Length
5-1/4 in
Overall Width
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5-1/4 in
- Overall Width
- 5-1/4 in
- Overall Height
- 0.37 in
- Opening Size
- 5 1/4 in
Description
Round Carpet Flange, 5 1/4 Inches Diameter, Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.