Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Floor Box Cover, 1-Gang, 3 in.

HUBBELL WIRING DEVICE-KELLEMS | Zoro #: G0916133 | Mfr #: SA3625

$ 48.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hubbell Wiring Device-Kellems #SA3625 Specifications

Zoro #: G0916133 Mfr #: SA3625
Width: 3" Material: Aluminum
For Use With: B24 Series Floor Boxes Number of Gangs: 2
Item: Floor Box Cover Shape: Rectangular
Standards: UL/CSA Length: 4-1/8"
Country of Origin (subject to change): United States

Description

Floor boxes and covers can be found in schools, gymnasiums, conference rooms, convention halls, and other venues where multimedia events occur. Here is some additional information about Hubbell Wiring Device-Kellems Floor Box Cover. Material: Aluminum, Width: 3", Length: 4-1/8".

Reviews