Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Box Cover, Floor Box Type, 2 Gang, Aluminum
Mfr # S1TFCAL
Zoro # G1393454
CAD Available
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Overall Length
5-5/8 in
Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1TFCAL
- Zoro #
- G1393454
- UPC #
- 783585371108
- Country of Origin
- China
- CAD Available
- Yes
- Item
- Box Cover
- Box Type
- Floor
- Number of Gangs
- 2
- For Box Shape
- Round
- Material
- Aluminum
- Lid Style
- Cover Cap
- Standards
- cULus Listed
- For Use With
- S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems
- Finish
- Smooth
- Color
- Black
- Compatible with Series
- S1
- Flange Included
- Tile Flange
- Cover Shape
- Round
- Shape
- Round
Description
Floor Box Cover and Tile Flange, Shape Round, Number of Gangs 2, Length 5 5/8 in, Width 5/8 in, Material Aluminum, Finish Smooth, For Use With S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.