Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Electrical Box, 100 cu in, Floor Box Type, 2 Gangs, PVC, Round Shape
Mfr # S1PFB
Zoro # G1667741
product price:Â
$
36.59
/ea
Key Features
Capacity
100 cu in
Box Type
Floor
Number of Gangs
2 Gangs
Material
PVC
Length
5-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1PFB
- Zoro #
- G1667741
- UPC #
- 783585371016
- Country of Origin
- United States
- Item
- Electrical Box
- Capacity
- 100 cu in
- Box Type
- Floor
- Number of Gangs
- 2 Gangs
- Material
- PVC
- Box Shape
- Round
- Color
- Gray
- Standards
- cULus Listed, UL 514
- Number of 1 1/2 in Side Knockouts
- 1
- Box Color
- Gray
- Number of 1/2 in Side Knockouts
- 0
- Number of 1 in Side Knockouts
- 1
- Number of 3/4 in Side Knockouts
- 0
- Number of 1 1/4 in Side Knockouts
- 0
- Opening Shape
- Round
Description
Floor Box, PVC, Opening Size 5 in, Opening Shape Round, Number of Gangs 2, Conduit Size (2) 1 in, (2) 1-1/2 in, Length 5 5/8 in, Width 8 3/4 in, Height 6 in, Capacity 100 cu in, Standards cULus Listed, UL 514