Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Poke-Through Box, 91.2 cu in, Wiring Box Type, 1 Gang, Steel, Round Shape
- Mfr # S1PT4X4FIT
- Zoro # G1261337
product price:Â
$
272.70
/ea
Free Shipping & Returns
Key Features
Capacity
91.2 cu in
Box Type
Wiring
Number of Gangs
1 Gang
Material
Steel
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1PT4X4FIT
- Zoro #
- G1261337
- UPC #
- 783585371399
- Country of Origin
- United States
- Item
- Poke-Through Box
- Capacity
- 91.2 cu in
- Box Type
- Wiring
- Number of Gangs
- 1 Gang
- Material
- Steel
- Box Shape
- Round
- Standards
- cULus Listed
- Number of Inlets
- 4
- Number of 3/4 in Side Knockouts
- 0
- Number of 1/2 in Side Knockouts
- 0
- Number of 1 1/4 in Side Knockouts
- 0
- Number of 1 1/2 in Side Knockouts
- 0
- Number of 1 in Side Knockouts
- 0
- Opening Shape
- Round
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 7 in
- Overall Width
- 7 in
- Conduit Size
- (3) 3/4 in
- Hole Dia.
- 4 in
- Opening Size
- 7 in
- Height
- 12-1/8 in
- Overall Length
- 7 in
- Overall Height
- 12 1/8 in
- Opening Diameter
- 7 in
- Installation Hole Diameter
- 4 in
- For Conduit Sizes
- (3) 3/4 in
- Wire Rope Length
- 7 in
Description
Floor Box, Steel, Opening Size 7 in, Opening Shape Round, Number of Gangs 1, Conduit Size (3) 3/4 in, Hole Dia. 4 in, Length 7 in, Width 3 7/8 in, Height 12 1/8 in, Capacity 91.2 cu in, Standards cULus Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.