Floor Sub-Plate, Floor Box Type, 1 Gang, Aluminum, Furniture Feed Cover Type

  • Mfr # S1SPFFAL
  • Zoro # G2497372
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Cover Type
Furniture Feed
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1SPFFAL
Zoro #
G2497372
UPC #
783585371481
Country of Origin
China
Item
Floor Sub-Plate
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Cover Type
Furniture Feed
Material
Aluminum
For Use With
Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8
Standards
cULus Listed, UL 514
Shape
Round
Color
Silver
Finish
Smooth
Cable Entry
Threaded Hubs
Cover Shape
Round
Compatible with Brand
Hubbell
Flange Included
Carpet Flange
Compatible with Manufacturer Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Manufacturer Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Manufacturer Model No.
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Mfr. Model No.
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Use with Mfr Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Use With Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Pump Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Overall Height
9/16 in
Opening Size
1 1/2 in
Overall Diameter
8 in

Description

Floor Subplate, Shape Round, Number of Gangs 1, Material Aluminum, Finish Smooth, For Use With Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Standards cULus Listed, UL 514

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.