CAD

Floor Sub-Plate, Floor Box Type, 2 Gang, Aluminum

  • Mfr # S1SP
  • Zoro # G3098374
CAD Available
product price: 
$
48.99
/ea

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Material
Aluminum
Overall Height
2-5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1SP
Zoro #
G3098374
UPC #
783585371153
Country of Origin
China
CAD Available
Yes
Item
Floor Sub-Plate
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Material
Aluminum
For Use With
Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8
Shape
Round
Standards
cULus Listed
Finish
Smooth
Color
Black
Cover Shape
Round
Compatible with Brand
Hubbell
Compatible with Manufacturer Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Manufacturer Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Manufacturer Model No.
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Mfr. Model No.
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Use with Mfr Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Use With Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Pump Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Shell Material
Cast Aluminum
Wire Color
Black
Traction Material
Cast Aluminum

Dimensions

Overall Height
2-5/16 in
Overall Diameter
5 3/8 in

Description

Floor Subplate, Shape Round, Number of Gangs 2, Material Cast Aluminum, Finish Smooth, For Use With Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.