Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Poke-Through Box, Wiring Box Type, Composite
- Mfr # S1PTFITJ
- Zoro # G600701700
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Box Type
Wiring
Material
Composite
Overall Width
9.4 in
Conduit Size
1/2 in, 3/4 in, 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1PTFITJ
- Zoro #
- G600701700
- UPC #
- 783585373010
- Country of Origin
- United States
- Item
- Poke-Through Box
- Box Type
- Wiring
- Material
- Composite
Dimensions
- Overall Width
- 9.4 in
- Conduit Size
- 1/2 in, 3/4 in, 1 in
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, Flush Version, with Junction Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.