Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

GFCI Rceptcle, Hspital, Lt Almnd, 15A, 0.5HP

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Lt Almnd, 15A, 0.5HP GFRST82SNAPLA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.24
  • Number of Wires: 3
  • Color - Plugs and Receptacles: Light Almond
  • Number of Poles: 2
See full product details
Orders over $75 ship free.
Total: $54.24

Hubbell Wiring Device-Kellems #GFRST82SNAPLA Specifications

  • Number of Wires: 3
  • Color - Plugs and Receptacles: Light Almond
  • Number of Poles: 2
  • Surge Suppression: No
  • Item: GFCI Receptacle
  • Self-Testing: Yes
  • HP: 0.5 hp
  • Amps - Plugs and Receptacles: 15 A
  • Power Indicator: Yes
  • Reset Type: Manual
  • Special Features: Ground Fault Indicator
  • Weather Resistant - Plugs and Receptacles: No
  • NEMA Receptacle Configuration - Plugs and Receptacles: 5-15R
  • Tamper Resistant: No
  • Outlet Type - Plugs and Receptacles: Decorator Duplex
  • Voltage - Plugs and Receptacles: 125V AC
  • Standards: CSA Certified, UL Listed
  • Wiring Method - Plugs and Receptacles: Modular
  • Application Environment: Heavy Use Hospital Grade
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GFCI Receptacle, Type - Plugs and Receptacles GFCI, Heavy Use Hospital Grade Application Environment, Self-Testing Yes, 5-15R, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Amps - Plugs and Receptacles 15 A, 125V AC, Light Almond, Outlet Type - Plugs and Receptacles Decorator Duplex, Wiring Method - Plugs and Receptacles Modular, Power Indicator Yes, Special Features Ground Fault Indicator, 0.5 hp HP, Reset Type Manual

Reviews of Hubbell Wiring Device-Kellems #GFRST82SNAPLA