GFCI Receptacle, 15A, 125VAC, 5-15R, Black

  • Mfr # GFSG5262BLK

  • Zoro # G5170453


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFSG5262BLK
Zoro #
G5170453
UPC #
783585441146
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Black
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI 73, CSA Certified, FULus, NEC and CEC Certified, NEMA WD-6, UL Listed
NEMA Configuration
5-15
Tamper Resistant
Yes
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Industrial
Outlet Type
Decorator
HP
0.5 hp
Weather Resistant - Plugs and Receptacles
Yes
Self-Testing
Yes
Surge Suppression
No
Reset Type
Automatic
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Color
Black
Voltage - Plugs and Receptacles
125V AC
Amps
15A
Special Features
Includes (1) Black Nylon Wall Plate and (1) Stainless Steel Wall Plate
Power Indicator
Yes
Item - Plugs and Receptacles
Receptacle
Wiring Method
Back, Side
Weather Resistant
Yes
Amps - Plugs and Receptacles
15
Amps - Plugs and Receptacles
15 A
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Resistance Properties
Impact Resistant, Tamper Resistant, Weather Resistant
Wire Connection Type
Screw Terminals
AFCI
No
Wall Plate Material
Stainless Steel
Surge Protection
No
Contact Material
Nickel-Plated Brass
Number of Gangs
1
Includes Mounting Hardware
Yes
Maximum Operating Temperature
150.8 Degrees F
Number of Wall Plates Included
1
Voltage Rating
125V AC
Features
Self Test
Grade
Federal Specification
Hub Type
Feed Through
Receptacle Type
Duplex
Market
Industrial
Minimum Operating Temperature
-31 Degrees F
UL 94 Flammability Rating
V-0
Horsepower Rating
1/2 hp
Includes
(1) Matching Nylon, (1) Stainless Wall Plate, Mounting Hardware
Flange Type
Non-Flanged
Mount Type
Flush
Self Testing
Yes
Shrouded
No
Voltage Range
120V AC +10% -15%
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Trip Level
4-6 mA
Receptacle Version
Self Test Tamper Resistant
Codes and Standards
Meets UL 943 Class A GFCIs and UL 498 for Receptacles. Complies to NEC, CEC & OSHA. UL File E-41978, CSA File LR-24886
GFCI Product Type
receptacles
Trip Time
0.025 seconds
Amperage Range
15A/20A, 20 Amps Feed Thru
Amperage
15A
Max Interrupting Capacity
10,000 Amps
Receptacle Grade
Industrial Grade
Frequency
60Hz
Max Humidity
0.95
Terminal Accommodations
#14 -10 AWG stranded or solid copper conductors only.

Description

The HUBBELL GFCI Receptacle is a 15A, 125VAC duplex outlet suitable for use in environments requiring ground fault protection. Featuring AUTOGUARD® self-test technology, this receptacle includes self-test technology that monitors device status and disconnects power when specified conditions are met. The device includes visual indicators display device status including power, trip condition, ground fault detection, and end-of-life notification. It also features tamper-resistant and weather-resistant construction with robust materials suitable for demanding applications.


Key Features of the HUBBELL GFCI Receptacle:

  • Amperage/Voltage: Rated for 15A at 125VAC; supports feed-through up to 20A

  • Self-Test Function: Continuously tests every 30 seconds to monitor protection capability

  • Tamper Resistant & Weather Resistant: Tamper-resistant construction helps reduce the risk of foreign object insertion; weather-resistant materials intended for use in outdoor or damp locations

  • Visual Indicators: Display device status including power, trip condition, ground fault detection, and end-of-life notification

  • Construction: High impact resistant nylon housing with nickel-plated brass contacts and stainless steel hardware

  • NEMA Configuration: Duplex decorator style with NEMA 5-15R configuration

  • Mounting Type: Flush mount; includes both black nylon and stainless steel wall plates plus mounting hardware

  • Circuit Protection Trip Level/Time: Trips at 4-6 mA within 0.025 seconds

  • Cable Accommodation/Wiring Method: Accepts #14–10 AWG copper conductors via back or side wiring using screw terminals

  • Standards Compliance: Meets UL 943 Class A GFCIs, UL 498 for receptacles; complies with NEC, CEC & OSHA requirements; ANSI/CSA/NEMA certified ratings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.