This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Inlet, Non-NEMA, 60 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow HBL26422

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Inlet, Non-NEMA, 60 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)

Mfr # HBL26422
Zoro # G100701699
UPC # 783585017617
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL26422
Zoro #
G100701699
UPC #
783585017617
Country of Origin
United States
Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Flange Type
Flanged
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant
Application
Extra Heavy Duty Industrial
Special Features
Molded In or Stamped On
Flange Material
Steel
Material
Nickel-plated Brass Round head screws
IP Rating
IP30
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Operating Temp.
Maximum Continuous 75A Deg C Minimum -40A Deg C (w/o impact)
Lock Type
Hubbellock
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
60 A
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #8 AWG - #4 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
Certified to CSA Standard Listed to UL Standard

Dimensions

Wire Size
#6 AWG; #8 AWG - #4 AWG solid or stranded copper wire only.
Dimensions
3.95 in x 4.12 in x 4.12 in
Width
4.12 in
Display Size
Standard Sized Product
Height
4.12 in
Length
3.95 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Inlet, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, ScrewTerminal, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.