This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Pin & Sleeve Inlet, 16 A, 220 to 240V AC, Single Phase, 2 Pole, IEC Grounding, Blue HBL316B6W

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Pin & Sleeve Inlet, 16 A, 220 to 240V AC, Single Phase, 2 Pole, IEC Grounding, Blue (Discontinued)

Mfr # HBL316B6W
Zoro # G6896023
UPC # 783585403199
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL316B6W
Zoro #
G6896023
UPC #
783585403199
Country of Origin
United States
Item
Watertight Pin & Sleeve Inlet
Current Rating
16 A
Voltage Rating
220 to 240V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Blue
Standards
CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Amps - Plugs and Receptacles
16
Body Material
Zytel 101 Nylon
Item - Plugs and Receptacles
Watertight Pin and Sleeve Inlet
Color - Plugs and Receptacles
Blue
Grounding Style
IEC
Features
Thermoset Polyester Contact Carrier
Voltage
250VAC
Phase - Electrical
3
Amps
16
Body Material - Pin and Sleeve
Zytel 101 Nylon
Color
Blue
Voltage - Plugs and Receptacles
250V AC
Grounding
Grounded
UL 94 Flammability Rating
V-0
Housing Material Grade
Zytel 101
Insulation Material
Thermoplastic
Maximum Operating Temperature
75 Degrees C
Housing Material
Polybutylene Terephthalate
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees C
Housing Material Type
Non-Metallic
Market
Industrial
Pin & Sleeve Standards
IEC 60309
Compatible with Series
HBL Heavy Duty
Flange Type
Flanged
Pin & Sleeve Standards`
IEC 60309
Weight
0.7 lb
Series
HBL Heavy Duty

Dimensions

Flange Diameter
2.72 in
Minimum Wire Size
14 AWG
Fits Chest Size
Thermoset Polyester Contact Carrier

Description

Watertight Pin and Sleeve Inlet, Current Rating 16 A, Flange Type Flanged, Grounding Grounded, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 220 to 240V AC, Wire Connection Type Screw Terminals, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Minimum Wire Size 14 AWG, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Standards CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.