Shop HUBBELL WIRING DEVICE-KELLEMS

Conduit Fitting Connector, 3/8 in, Threaded, Nylon, Black

  • Mfr # P038NBKA
  • Zoro # G1633064

product price: 
$
4.95
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Threaded
Material
Nylon
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P038NBKA
Zoro #
G1633064
UPC #
783585525402
Country of Origin
United States
Item
Liquid-Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Color
Black
For Use With
Flexible Liquid Tight Non-Metallic Conduit
Insulated
Yes
Standards
CSA LL68808, UL E92035 M
Hazardous Location Rating
Not Rated
External Grounding Lug
No
Style - Connector
Straight
Box Connection
1/2 in MNPT
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Mesh Material
No Strain Relief Mesh
Connector Type
Straight
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Liquid Tight / Dust Tight
Liquid Tight
Type
PolyTuff Non-Metallic Liquidtight Fittings
Carton Quantity
25
Style
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Performance
Environmental - Flammability - UL 94X-2 Environmental - Operating Temperature - to30°F to +225°F (to34°C to +107°C)
Industry Standard(s)
CSA Certified UL Listed:UL50 Type 4X, 12 and 13
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Nylon
Shell Material
Nylon

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.