Conduit Fitting Connector, 1-1/2 in, Threaded, Nylon, Zinc Plated, Gray

  • Mfr # P150NGY
  • Zoro # G5176647
product price: 
$
26.85
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Nylon
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P150NGY
Zoro #
G5176647
UPC #
783585333991
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
1 1/2 in
Conduit Trade Size
1 1/2 in

Details

Item
Liquid-Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Finish
Zinc Plated
Color
Gray
Insulated
Yes
Box Connection
1 1/2 in MNPT
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Standards
CSA Certified, UL Listed
Connector Type
Straight
For Use With
Flexible Liquid Tight Non-Metallic Conduit
External Grounding Lug
No
Style - Connector
Straight
Mesh Material
No Strain Relief Mesh
Hazardous Location Rating
Not Rated
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Liquid Tight / Dust Tight
Liquid Tight
Type
PolyTuff Non-Metallic Liquidtight Fittings
Carton Quantity
4
Style
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Performance
Environmental - Flammability - UL 94X-2 Environmental - Operating Temperature - to30°F to +225°F (to34°C to +107°C)
Industry Standard(s)
CSA Certified UL Listed:UL50 Type 4X, 12 and 13
Conduit Fitting Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Shell Material
Nylon
Wire Color
Gray
Compatible Product Type
Flexible Liquid Tight Non-Metallic Conduit

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/2 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No

Ratings & reviews