Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1 In., Nylon, 90 Deg
Mfr # P1009NBK
Zoro # G3092537
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1"
- Color Black
- Overall Length 3 31/32 in
- Insulated Yes
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1009NBK
- Zoro # G3092537
- UPC # 783585810034
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 3 31/32 in |
Conduit Trade Size | 1 in |
Mesh Length | No Strain Relief Mesh |
Thread Size | 1 NPT |
Trade Size | 1 |
Height (In.) | 2.83 in |
Overall Length (mm) | 3.96 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 2 27/32 in |
Height | 2.83 in |
Dimension - Thread Size | 1" NPT |
Dimension - L Length Overall mm | 3.96 in |
Details
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- Hubbell Wiring Device-Kellems Conduit Fittings