Shop HUBBELL WIRING DEVICE-KELLEMS

Conduit Fitting Connector, 1/2 in, Liquid-Tight, Nylon, Black

  • Mfr # P0509NBK
  • Zoro # G0961134

product price: 
$
6.95
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Material
Nylon
Overall Length
2 29/32 in
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0509NBK
Zoro #
G0961134
UPC #
783585810003
Country of Origin
United States
Item
Liquid-Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Black
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Connector Type
90 Degrees
For Use With
Flexible Liquid Tight Non-Metallic Conduit
Hazardous Location Rating
Not Rated
Style - Connector
90 Degrees
Box Connection
1/2 in MNPT
Mesh Material
No Strain Relief Mesh
Insulated
Yes
External Grounding Lug
No
Standards
CSA Certified, UL Listed
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Liquid Tight / Dust Tight
Liquid Tight
Type
PolyTuff Non-Metallic Liquidtight Fittings
Carton Quantity
25
Style
90°
Elbow Angle
90 Degrees
Connector Style
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
90 Degrees
Performance
Environmental - Flammability - UL 94X-2 Environmental - Operating Temperature - to30°F to +225°F (to34°C to +107°C)
Industry Standard(s)
CSA Certified UL Listed:UL50 Type 4X, 12 and 13
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Nylon
Shell Material
Nylon

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.