Conduit Fitting Connector, 2 in, Threaded, Nylon, Gray

  • Mfr # P200NGY
  • Zoro # G5176622
product price: 
$
42.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Threaded
Material
Nylon
Style - Connector
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P200NGY
Zoro #
G5176622
UPC #
783585334059
Country of Origin
United States
Item
Liquid-Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Color
Gray
Style - Connector
Straight
For Use With
Flexible Liquid Tight Non-Metallic Conduit
Mesh Material
No Strain Relief Mesh
Insulated
Yes
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Box Connection
2 in MNPT
Hazardous Location Rating
Not Rated
Connector Type
Straight
External Grounding Lug
No
Standards
CSA Certified, UL Listed
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Type
PolyTuff Non-Metallic Liquidtight Fittings
Liquid Tight / Dust Tight
Liquid Tight
Carton Quantity
2
Style
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Performance
Environmental - Flammability - UL 94X-2 Environmental - Operating Temperature - to30°F to +225°F (to34°C to +107°C)
Industry Standard(s)
CSA Certified UL Listed:UL50 Type 4X, 12 and 13
Conduit Fitting Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Shell Material
Nylon
Wire Color
Gray
Compatible Product Type
Flexible Liquid Tight Non-Metallic Conduit
Traction Material
Nylon

Dimensions

Trade Size
2 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
2 in
Conduit Trade Size
2 in

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.