This item is Discontinued.

Hubbell Wiring Device-Kellems Interior, 3W, 30A, Male IN330BM

This item is Discontinued.

Hubbell Wiring Device-Kellems

Interior, 3W, 30A, Male (Discontinued)

Mfr # IN330BM
Zoro # G5257244
UPC # 783585420196
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN330BM
Zoro #
G5257244
UPC #
783585420196
Country of Origin
United States

Dimensions

Overall Height
2.418 in
Overall Width
2.418 in
Overall Length
3.978 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Wire Rope Length
3.978 in

Details

Fits Brand
Hubbell Wiring Device-Kellems
Item
Interior, 3W, 30A, Male
For Use With Mfr. Model Number
HBL316B4W, HBL316P4W, HBL316P6W, HBL320B4W, HBL320B7W, HBL320P4W, HBL320P6W, HBL320P7W, HBP316B6W, HBP320B6W
Grounding Style
IEC
Color
Black
Voltage Rating
250V AC
Compatible Device Wire Number
3
Gender
Male
Current Rating
30 A
Minimum Operating Temperature
-40 Degrees C
Number of Poles
2
Number of Wires
3
For Use With
Inlets, Plugs
Maximum Operating Temperature
75 Degrees C
Compatible Device Current
30 A
Material
Thermoplastic
Type
Replacement Interior
Nema Rating
Non-NEMA
Industry Standard(s)
UL Listed
Dielectric Strength
Withstands 3000V Minimum in
Item Type
Replacement Interior
Amperage Rating
30 A
Connectivity
Pressure Terminal Screws
Environmental Conditions
Watertight When Installed
Voltage Rating Description
250 VAC
Series
Accessories
Style
For Plugs/Inlets
Current / Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Compatible Product Type
Inlets, Plugs

Description

Interior, 3W, 30A, Male, Compatible Device Current 30 A, Gender Male, Number of Poles 2, Number of Wires 3, Voltage Rating 250V AC, Compatible Device Wire Number 3, Current Rating 30 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.