HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 120V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1272056| Mfr #: GFP1311

$247.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Line Cord GFCI
NEMA Plug Configuration: Bare Wire
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272056 Mfr #: GFP1311
Item: Line Cord GFCINEMA Plug Configuration: Bare Wire
Number of Poles: 2Cord Length: 2.0 ft.
Material: ValoxPortable GFCI Receptacle Cord Length:
Standards: UL, CSAOutlet Configuration: User Wired Connection
Enclosure Rating: Nema 4XNEMA Receptacle Configuration: Bare Wire
NEC Cord Designation: SJGOOWSelf-Testing: No
Portable GFCI Plug Cord Length: Amps: 30
Color: YellowNumber of Wires: 3
Hz: 60Gauge/Conductor: 10/3
Voltage Rating: 120VACReset Type: Automatic
Range of Lengths: 9" to 4 ft.Country of Origin (subject to change): United States

Description

Line Cord GFCI, Cord Length 2.0 ft., Color Yellow, 30 Amps, NEMA Plug Configuration Bare Wire, NEMA Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Outlet Configuration User Wired Connection, NEC Cord Designation SJGOOW, Range of Lengths 9 In. to 4 ft., Voltage Rating 120VAC, 60 Hz, Number of Poles 2, Number of Wires 3, Gauge/Conductor 10/3, Material Valox, Reset Type Automatic, Standards UL, CSA, Portable GFCI Plug Cord Length 12 In., Portable GFCI Receptacle Cord Length 2 ft.

Reviews