Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid-Tight Flex Plastic Conduit, 2 in Trade Size, 50 ft, 5 in Bend, PVC, Black

  • Mfr # B2200

  • Zoro # G2266232


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
50 ft
Bend Radius
5 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2200
Zoro #
G2266232
UPC #
783585333311
Country of Origin
United States

Dimensions

Trade Size
2 in
Nominal Length
50 ft
Bend Radius
5 in
Outside Dia.
2.36 in
Inside Diameter
2.03 in
Outside Diameter
2.36 in
Flexible Conduit Nominal Length
50 ft

Details

Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Black
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
140 Degrees F
Series
B
Flexible Conduit Usable Temp. Range
0 Degrees to 140 Degrees F
Special Features
Tight Radius
Standards
CSA, UL
Approval Rating
CSA, UL
Resistance Properties
Bends, Handles Twists, Switchbacks and Straightaways with Ease, Turns
Voltage
300 V
Wet Location
Yes
Jacketed
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Flammability Rating
UL 1660
Usable Temperature Range
0 Degrees F to 140 Degrees F
Flexibility
Flexible, Rigid
Color
Black

Description

Liquid-Tight Flex Plastic Conduit, Trade Size 2 in, Bend Radius 5 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 50 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.03 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 2.36 in, B, Special Features Tight Radius, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products