Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Liquid-Tight Flex Plastic Conduit, 3/4 in Trade Size, 100 ft, 3 in Bend, PVC, Black
- Mfr # B2075
- Zoro # G3214872
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
100 ft
Bend Radius
3 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2075
- Zoro #
- G3214872
- UPC #
- 783585333229
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
- Nominal Length
- 100 ft
- Bend Radius
- 3 in
- Outside Dia.
- 1.04 in
- Outside Diameter
- 1.04 in
- Inside Diameter
- 0.83 in
- Flexible Conduit Nominal Length
- 100 ft
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.83 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 1.04 in, B, Special Features Tight Radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.