This item is Discontinued.

This item is Discontinued.
Locking Connector, Non-NEMA, 10/15 A, 125/250V AC, Single Phase, 2 Pole, Screw Terminals, Black (Discontinued)
Mfr #
HBL7555G
Zoro #
G500701039
UPC # 783585237633
Country of Origin United States
Category Locking Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Display Size
- Standard
- Wire Size
- #18 AWG to #10 AWG
- Height
- 2.78 in
- Width
- 1.53 in
- Length
- 1.53 in
- Dimensions
- 1.53 in x 1.53 in x 2.78 in
- For Minimum Cable Diameter
- 0.296 in
- For Maximum Cable Diameter
- 5/8 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 10A 250V/15A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.