This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, L14-20R, 20 A, 125/250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow HBL24CM13

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Connector, L14-20R, 20 A, 125/250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)

Mfr # HBL24CM13
Zoro # G800702088
UPC # 783585038483
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL24CM13
Zoro #
G800702088
UPC #
783585038483
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA C22.2, Fed. Spec. W-C-596
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Special Features
Terminals identified in accordance with UL 498
Material
.031" (.8) Brass
Body Material
Natural White Nylon
Application
Heavy Duty Industrial
Weight
0.4
Flame Resistant
HB or better per UL94 or CSA 22.2 No. 0.6
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
2 (1)
Industry Standard(s)
Listed to UL 498 Fed.Spec. W-C-596 Certified to CSA C22.2 No.42
Cord Range
0.350"-1.150" (9-29)
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Width
2.33 in
Length
2.33 in
Height
3.86 in
Wire Size
#16 AWG to #8 AWG
Dimensions
2.33 in x 2.33 in x 3.86 in
Display Size
Standard
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 125/250V AC, 3-Pole 4-Wire Grounding, L14-20R,Screw Terminal, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.