This item is Discontinued.

This item is Discontinued.
Flanged Locking Receptacle, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Flush Mount, Black (Discontinued)
Mfr #
HBL4785
Zoro #
G500701978
UPC # 783585236971
Country of Origin United States
Category Locking Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Size
- #18 AWG - #10 AWG solid or stranded copper wire only.
- Height
- 1.36 in
- Display Size
- Standard Sized Product
- Width
- 1.75 in
- Length
- 2.31 in
- Dimensions
- 2.31 in x 1.75 in x 1.36 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, ScrewTerminal, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.