This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Inlet, Non-NEMA, 20/10 A, 250/600V AC, Three Phase, 4 Pole, Screw Terminals, White HBL3525C

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Inlet, Non-NEMA, 20/10 A, 250/600V AC, Three Phase, 4 Pole, Screw Terminals, White (Discontinued)

Mfr # HBL3525C
Zoro # G700702287
UPC # 783585039947
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL3525C
Zoro #
G700702287
UPC #
783585039947
Country of Origin
United States

Dimensions

Wire Size
#10 AWG
Display Size
Standard Sized Product
Height
2.23 in
Width
3.06 in
Dimensions
3.06 in x 3.06 in x 2.23 in
Length
3.06 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/10 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Material
Nickel-plated Brass Round head screws
IP Rating
IP20
Flange Material
Natural White Nylon
Wiring Style
Standard
Special Features
Molded In or Stamped On
Application
Insulgrip
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Spring Material
Brass
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Lock Type
Twist-lock
Operating Temp.
Maximum Continuous 75A Deg C; Minimum -40A Deg C (w/o impact)
Terminal Designations
Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Industry Standard(s)
Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.