Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, L24-20P, 20 A, 347V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL3721
  • Zoro # G300702380

product price: 
$
30.65
/ea

Key Features

NEMA Plug Configuration
L24-20P
Current Rating
20 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL3721
Zoro #
G300702380
UPC #
783585046594
Country of Origin
United States
Item
Locking Plug
NEMA Plug Configuration
L24-20P
Current Rating
20 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
Terminals identified in accordance with UL 498
Resistance Properties
Moisture Resistance
Material
Nylon
IP Rating
IP20
Application
Extra Heavy Duty Industrial
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Material - Mounting Hardware
Cord Mounted
Cord Range
0.360"-0.930" (9-24)
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Type
All Listed Portables
Amperage Rating
20 A

Dimensions

Cord Size
.360"-.930"
Length
2.75 in
Wire Size
#12 AWG to #10 AWG
Height
2.26 in
Dimensions
2.75 in x 2.26 in x 2.26 in
Width
2.26 in
For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 20A 347V AC, 2-Pole 3-Wire Grounding, L24-20P, ScrewTerminal, Black and White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products