This item is Discontinued.

This item is Discontinued.
Locking Plug, L25-30P, 30 A, 250V AC, 2 Pole, Black, White (Discontinued)
Mfr #
HBL2601
Zoro #
G700702508
UPC # 783585580289
Country of Origin United States
Category Locking Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2601
- Zoro #
- G700702508
- UPC #
- 783585580289
- Country of Origin
- United States
- Item
- Locking Plug
- NEMA Plug Configuration
- L25-30P
- Current Rating
- 30 A
- Voltage Rating
- 250V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Number of Blades
- 3
- Connection Orientation
- Straight
- Shrouded
- No
- Grounding
- Grounded
- Housing Color
- Black, White
- Standards
- CSA Certified, UL Listed
- Resistance Properties
- Chemical Resistant, Impact Resistant
- IP Rating
- IP20
Dimensions
- Length
- 1.92in
- For Maximum Cable Diameter
- 0.93 in
- For Minimum Cable Diameter
- 0.325 in
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Male Plug, 30A 240VLine to Neutral, 2-Pole 3-Wire Grounding, L25-30P, Black and White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.