This item is Discontinued.

This item is Discontinued.
Locking Plug, Non-NEMA, 10 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)
Mfr #
HBL7567CY
Zoro #
G700701518
UPC # 783585178806
Country of Origin United States
Category Locking Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Cord Size
- .230"-.720" (5.8-18.3)
- Wire Size
- #18 AWG to #10 AWG
- Length
- 1.53 in
- Dimensions
- 1.53 in x 1.53 in x 1.97 in
- Display Size
- Standard Sized
- Height
- 1.97 in
- Width
- 1.53 in
- For Maximum Cable Diameter
- 0.72 in
- For Minimum Cable Diameter
- 0.23 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.