This item is Discontinued.

This item is Discontinued.
Locking Receptacle, L26-30R, 30 A, 240/415V AC, Three Phase, 4 Pole, Flush Mount, Black (Discontinued)
Mfr #
HBL2800
Zoro #
G300701161
UPC # 783585580357
Country of Origin United States
Category Locking Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2800
- Zoro #
- G300701161
- UPC #
- 783585580357
- Country of Origin
- United States
- Item
- Locking Receptacle
- NEMA Receptacle Configuration
- L26-30R
- Current Rating
- 30 A
- Voltage Rating
- 240/415V AC
- Phase
- Three
- Number of Poles
- 4
- Number of Wires
- 5
- Grounding
- Grounded
- Housing Color
- Black
- Mount Type
- Flush
- Cover Type
- No Cover
- Flange Type
- Non-Flanged
- Standards
- CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498
- Resistance Properties
- Corrosion Resistant, Moisture Resistant
- IP Rating
- IP20
Dimensions
- Wire Size
- #16 AWG to #8 AWG
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Flush Receptacle, 30A240/415V, 2-Pole 3-Wire Grounding, L65-30R, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.