This item is Discontinued.

This item is Discontinued.
Locking Receptacle, Non-NEMA, 20 A, 250V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals (Discontinued)
Mfr #
HBL45905
Zoro #
G300701291
UPC # 783585238050
Country of Origin United States
Category Locking Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Size
- #14 AWG - #10 AWG solid or stranded copper wire only.
- Dimensions
- 3.28 in x 1.70 in x 1.27 in
- Length
- 3.28 in
- Width
- 1.70 in
- Height
- 1.27 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, VariLoad,Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, 4-Pole 5-WireGrounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.