This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Receptacle, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals HBL2810SR2

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Receptacle, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals (Discontinued)

Mfr # HBL2810SR2
Zoro # G600701380
UPC # 783585235080
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2810SR2
Zoro #
G600701380
UPC #
783585235080
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Material
Gray Valox 357U
Material
zinc plated
Wiring Style
Shrouded
IP Rating
IP20
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial Shrouded
Lock Type
Twist-lock
Spring Material
.031" Brass
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
30 A
Shrouded
Yes

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Width
5.12 in
Length
5.12 in
Dimensions
5.12 in x 5.12 in x 2.22 in
Height
2.22 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, 2-Gang Surface Mount Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, L21-30R , Screw Terminal, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.