Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Flanged Locking Inlet, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Gray

  • Mfr # HBL2625SW
  • Zoro # G200701070

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2625SW
Zoro #
G200701070
UPC #
783585231723
Country of Origin
United States
Item
Watertight Flanged Locking Inlet
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
Closure Cap
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Watertight
Material
Thermoplastic
Flammability
UL 94 V0
IP Rating
IP66
Retainer Material
Clear Polycarbonate
Weight
0.6 lb
Contact Material
Brass
Dielectric Strength
2000V
Housing Material
Gray Valox
Screw Material
Stainless Steel
Application
Extra Heavy Duty Industrial
Insulation
Insulated Body
Material - Mounting Hardware
Screw Mounting
Amperage Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Enclosure Rating
12, 4, 4X
Shrouded
Yes

Dimensions

Cord Size
16 to 8 AWG
Width
3.75 in
Height
2.27 in
Length
3.75 in
Dimensions
3.75 in x 3.75 in x 2.27 in
Wire Size
#16 AWG to #8 AWG

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P,Screw Terminal, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products